This product requires certification to purchase.

30 x 5 x 30 in. Kraft Plain Corrugated Box with 32ECT

30 x 5 x 30 in. Kraft Plain Corrugated Box with 32ECT

  • Fast #
  • Part #LBTU300530FOL
  • Item #7474446
  • Manufacturer Part #BTU300530FOL
3.3 out of 5 Customer Rating

30 x 5 x 30 in. Kraft Plain Corrugated Box with 32ECT

  • Fast #
  • Part #LBTU300530FOL
  • Item #7474446
  • Manufacturer Part #BTU300530FOL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge Crush Test: 32
  • Plain
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
30 in
Length:
30 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
FOL
Width:
5 in