30 x 6 in. Galvanized Return Frame
30 x 6 in. Galvanized Return Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cold air frames with sheet rock flange
- Four piece design
- Galvanized steel, riveted construction
Documents
Specifications
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 30 in