This product requires certification to purchase.

30 x 8 in. Cold Air Frame

30 x 8 in. Cold Air Frame

  • Fast #
  • Part #SHMRAF30X
  • Item #3688969
  • Manufacturer Part #CA163008
4.6 out of 5 Customer Rating

30 x 8 in. Cold Air Frame

  • Fast #
  • Part #SHMRAF30X
  • Item #3688969
  • Manufacturer Part #CA163008
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cold air frames with sheet rock flange
  • Four piece design
  • Galvanized steel, riveted construction
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Width
30 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov