This product requires certification to purchase.

30x100 ft 45 mil epdm lnr

30x100 ft 45 mil epdm lnr

  • Fast #
  • Part #GEO45MEPDM30100
  • Item #10505057
  • Manufacturer Part #45MEPDM30100
5 out of 5 Customer Rating
Brand image

30x100 ft 45 mil epdm lnr

  • Fast #
  • Part #GEO45MEPDM30100
  • Item #10505057
  • Manufacturer Part #45MEPDM30100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
100 ft
Material:
Rubber
Material Type:
EPDM
Size:
30 ft x 100 ft
Thickness:
45 mil
Width:
30 ft