30X150 MED FINE FIBER UNIV RL GRAY
30X150 MED FINE FIBER UNIV RL GRAY
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Highest quality, fast wicking and great durability
- Perforated, so you use only what you need
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Roll
- Size:
- 30 in x 150 ft
- Width:
- 30 in