30X2'0 Flange x Plain End Cement Lined Bituminous Tar Ductile Iron Spool
30X2'0 Flange x Plain End Cement Lined Bituminous Tar Ductile Iron Spool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
- Perfect for industrial/plant application
- Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
- Application:
- Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Fabricated Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Plain End
- End Connections:
- Flanged x Plain End
- Length:
- 2 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 30 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Wall Thickness:
- 0.51 in