30X3/4 Iron Pipe ALL Stainless Steel Saddle 32.00-33.20
30X3/4 Iron Pipe ALL Stainless Steel Saddle 32.00-33.20
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drop in track head bolts with stainless steel nuts allow assembly in either direction
- Due to stainless steel panel construction saddles can be manufactured to fit any pipe diameter
- Patented SBR TwinSeal gasket design ensures a watertight seal to all classes of pipe
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 30 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 248
- Minimum Temperature:
- -25
- NSF Certified:
- Yes
- Range (in):
- 32 in - 33.2 in
- Tap Size:
- 3/4
- Type:
- P3416AS30B34IP
- Width:
- 8