30XSLOPE HDPE Manhole Adjustable RING
30XSLOPE HDPE Manhole Adjustable RING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mortarless and watertight assembly eliminates inflow and infiltration
- Corrosion proof, impervious to Hydrogen Sulfide gas and salt
- Durable, built for heavy traffic (H25 Traffic Rated), 100-year life expectancy
- Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
- Material will not deform under load when cooled
- Stores outdoors for a reasonable period with no UV deterioration
- Verified product to perform in application
- Actual installed cost is an advantage over a concrete ring and mortar
- Quality Control with material and manufacturing assures performance
- Made in USA
Specifications
- AASHTO:
- AASHTO HS-25
- ASTM:
- ASTM D-4976
- Diameter:
- 30
- Height:
- 2-1/4
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Ring
- Type:
- L30S225
- Weight:
- 5