31X33 ELEC CNR FRPLC MED CONS OAK
31X33 ELEC CNR FRPLC MED CONS OAK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of solid wood, veneered MDF and powder coated steel
- Includes mantel, electric firebox, remote control, hardware, and 79" power cord
- Heat output of 4,780 BTUs. Heating power: 120V/60Hz, 1500W, 12.5 amps
- Provides supplemental heat for up to 1,000 sq ft
- Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C). Thermostat turns off when desirable temperature is reached. Turn heat option off to enjoy heatless flames year-round.
- Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
- Various timer intervals ranging from 10 minutes to 9 hours
- Firebox dimensions: 23.375" L x 8.75" W x 19.875" H
- Center shelf: 12.5" L x 8.25" W. Side shelf: 9.75" L x 5.625" W
- Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
Specifications
- Color Finish Name:
- Oak
- Depth:
- 30-1/2 in
- Height:
- 33-1/8 in
- Material:
- MDF, Steel, Tempered Glass
- Type:
- R3750EO
- UPC:
- 752370375041
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 50-3/4 in