This product requires certification to purchase.

32 in. x 50 ft. IPS SDR 32.5 HDPE Pressure Pipe

32 in. x 50 ft. IPS SDR 32.5 HDPE Pressure Pipe

  • Fast #
  • Part #PEI32A3250
  • Item #1756263
  • Manufacturer Part #1001514
3.7 out of 5 Customer Rating

32 in. x 50 ft. IPS SDR 32.5 HDPE Pressure Pipe

  • Fast #
  • Part #PEI32A3250
  • Item #1756263
  • Manufacturer Part #1001514
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3035, ASTM F-714
AWWA:
AWWA C-901, AWWA C-906
Application:
Dewatering, Irrigation, Mining, Refineries, Slurry
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
Yes
Fire Suppression System Rated:
No
Length:
50
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
32
Schedule Class:
SDR 32.5
UL Listed:
No