32 x 60 in. Single Threshold Shower Receptor with Right Hand Drain in Bisque
32 x 60 in. Single Threshold Shower Receptor with Right Hand Drain in Bisque
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2-2005
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Right
- Height:
- 4-5/16
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 32
- Material:
- Composite
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-5/16
- UL Listed:
- No
- UPC:
- 671037270317
- Width:
- 60