32mm Socket Polypropylene Coupling
32mm Socket Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-790, ASTM D-792
- Application:
- Chemical, Cooling, Waste Treatment Plant
- Clean Bagged:
- No
- Color Finish Name:
- Pebble Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 32
- Fitting Size 2:
- 32
- Fitting Sizes:
- 32 mm
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- ISO:
- ISO 1183, ISO 527
- Length:
- 43
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.05