This product requires certification to purchase.

3/4 in. 3000# SS 304 Threaded 90 Elbow Stainless Steel

3/4 in. 3000# SS 304 Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #DS43T9F
  • Item #79430
  • Manufacturer Part #DS43T9F
5 out of 5 Customer Rating
Brand image

3/4 in. 3000# SS 304 Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #DS43T9F
  • Item #79430
  • Manufacturer Part #DS43T9F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic