3/4 in. Carbon Steel Nipple (Pack of 60)
3/4 in. Carbon Steel Nipple (Pack of 60)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 130-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Material:
- Carbon Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 60