This product requires certification to purchase.

3/4 in. Copper Bronze 90 Degree Drain Vent Elbow with Cap

3/4 in. Copper Bronze 90 Degree Drain Vent Elbow with Cap

  • Fast #
  • Part #CCV9LFF
  • Item #4669836
  • Manufacturer Part #BF4065L
3.9 out of 5 Customer Rating

3/4 in. Copper Bronze 90 Degree Drain Vent Elbow with Cap

  • Fast #
  • Part #CCV9LFF
  • Item #4669836
  • Manufacturer Part #BF4065L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C87850
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 372, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923380104