3/4 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

You last purchased this on
 

3/4 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

This product requires certification to purchase.
You last purchased this on
 

3/4 in. PVC Schedule 80 Threadeded Union with EPDM O-Ring

  • Fast #
  • Part #P80TUF
  • Item #14764
  • Manufacturer Part #PVC 08810 1200
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
IAPMO Listed -:
No
Length:
2-11/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Schedule Class:
80
Weight:
0.303 lb
Width:
2-11/20 in