3/4 in. Flare 90 Degree Bronze 1/4 Bend Elbow
3/4 in. Flare 90 Degree Bronze 1/4 Bend Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B16.26
- ASTM:
- ASTM B-584
- Elbow Degree:
- 90
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- 1/4 Bend
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923424044