This product requires certification to purchase.

3/4 in. Flared 150# Galvanized Malleable Iron Flange

3/4 in. Flared 150# Galvanized Malleable Iron Flange

  • Fast #
  • Part #GFFF
  • Item #4704
  • Manufacturer Part #1510500004
3.8 out of 5 Customer Rating

3/4 in. Flared 150# Galvanized Malleable Iron Flange

  • Fast #
  • Part #GFFF
  • Item #4704
  • Manufacturer Part #1510500004
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120 Pallet: 4320
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Flange Type: Floor
  • Rating: 150#
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-153
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
Flare
End Connections:
FPT x Flare
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Flange Type:
Floor
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Type:
GFFF
UPC:
690291354434