3/4 in. IPS Epoxy Straight DR 11 Polyethylene Gas Compression Tee with Epoxy Coating
3/4 in. IPS Epoxy Straight DR 11 Polyethylene Gas Compression Tee with Epoxy Coating
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene