This product requires certification to purchase.

3/4 in. NPT Galvanized Malleable Iron 45 Degree Elbow

3/4 in. NPT Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG4F
  • Item #161191
  • Manufacturer Part #MN-ZMGL4504
4.8 out of 5 Customer Rating
Brand image

3/4 in. NPT Galvanized Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IG4F
  • Item #161191
  • Manufacturer Part #MN-ZMGL4504
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 120 Pallet: 5760
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Elbow
Material:
Malleable Iron
Maximum Temperature:
550
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes