This product requires certification to purchase.

3/4 in. Seamless Stainless Steel Tubing

3/4 in. Seamless Stainless Steel Tubing

  • Fast #
  • Part #IST6049A269F
  • Item #4306231
  • Manufacturer Part #IST6049A269F
4.6 out of 5 Customer Rating

3/4 in. Seamless Stainless Steel Tubing

  • Fast #
  • Part #IST6049A269F
  • Item #4306231
  • Manufacturer Part #IST6049A269F
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
3/4 in
Wall Thickness:
0.049 in