3/4 in. Shower Door Towel Bar Assembly in Polished Chrome
3/4 in. Shower Door Towel Bar Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on tub and shower door enclosures
- Use for new installs and for replacing damaged, faded or missing towel bars
- Constructed of extruded aluminum and diecast
- This towel bar kit comes in a chrome-plated finish, see Prime-Line part M 6094 for optional brass-plated finish
- Size of towel bar is 3/8 inch depth x 3/4 inch height x 32 inch length and can be cut down as necessary for custom fit
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Chrome
- Depth:
- 3/8
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 3/4
- IAPMO Listed:
- No
- Length:
- 32
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Towel Bar Kit
- UL Listed:
- No
- UPC:
- 049793760937
- Width:
- 3/8