This product requires certification to purchase.

3/4 in. Socket Weld Fabricated Schedule 80 PVC Coupling

3/4 in. Socket Weld Fabricated Schedule 80 PVC Coupling

  • Fast #
  • Part #S829007
  • Item #4485985
  • Manufacturer Part #829-007
5 out of 5 Customer Rating

3/4 in. Socket Weld Fabricated Schedule 80 PVC Coupling

  • Fast #
  • Part #S829007
  • Item #4485985
  • Manufacturer Part #829-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
2-1/8
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211168479
Weight:
1.34