This product requires certification to purchase.

3/4 in. CTS CPVC 90° Street Elbow

3/4 in. CTS CPVC 90° Street Elbow

  • Fast #
  • Part #CPS9F
  • Item #5259
  • Manufacturer Part #CTS 02304 0800
3.4 out of 5 Customer Rating

3/4 in. CTS CPVC 90° Street Elbow

  • Fast #
  • Part #CPS9F
  • Item #5259
  • Manufacturer Part #CTS 02304 0800
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 12250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    30  in  Kalamazoo, MI
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water, Hot Water
CSA Certified:
Yes
Color Finish Name:
Cream
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 11
UPC:
611942049851