3/4 in. Copper Cap (Clean & Bagged, 7/8 in. OD)
3/4 in. Copper Cap (Clean & Bagged, 7/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-75, ASTM B-88
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cap
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923306197