This product requires certification to purchase.

3/4 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

3/4 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4F
  • Item #40083
  • Manufacturer Part #0310023601
3.6 out of 5 Customer Rating

3/4 in. Threaded 150# Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #B4F
  • Item #40083
  • Manufacturer Part #0310023601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160 Pallet: 5920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45°
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Material:
Malleable Iron
Maximum Temperature:
350
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
40;Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
UPC:
690291346811