3/4 in. Threaded x NPS 150# Galvanized Malleable Iron Tee
3/4 in. Threaded x NPS 150# Galvanized Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80 Pallet: 2160-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Type:
- WNTF
- UL Listed:
- Yes
- UPC:
- 690291345760