3/4 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe

Part #P40PF10  |  Item #655487  |  Manufacturer Part #PVC 04007 0600

$17.00 Per 10 FT

$1.7 per FOOT

17.0

(Pricing is for 3/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #P40PD10 | Item #451810 | Mfr. Part #PVC 04005 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #P40PF10 | Item #655487 | Mfr. Part #PVC 04007 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #P40PG10 | Item #451809 | Mfr. Part #PVC 04010 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P40PH10 | Item #46663 | Mfr. Part #PVC 07100 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $33.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40PJ10 | Item #46838 | Mfr. Part #PVC 07112 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.00 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P40PK10 | Item #47013 | Mfr. Part #PVC 07200 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $52.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #P40PL10 | Item #996814

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P40PM10 | Item #47356 | Mfr. Part #PVC 07300 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $105.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P40PP10 | Item #47525 | Mfr. Part #PVC 07400 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $142.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P40PU10 | Item #47697 | Mfr. Part #PVC 07600 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $268.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 8 in

    Part #P40PX10 | Item #224788 | Mfr. Part #PVC 07800 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $418.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: 3/4 in. x 10 ft. Schedule 40 Plain End PVC-DWV Drainage Pipe /$1.70

Product Details

  • White pipe with red print that is used in potable water applications only
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • Part of the TrueFit® system and Made in the USA

Specifications

Application: DWV, Sewer

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Grade: 1

Length: 10 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 480 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 1-1/20 in

Pipe Tubing Size: 3/4 in

Pipe Wall Type: Solid

Product Type: Plastic Drainage Pipe

Schedule Class: 40

Wall Thickness: 0.113 in