1-1/2 in. 304 Stainless Steel Butt Weld Short Radius 90 Degree Elbow #7
Figure 2WCL 1-1/2 in. 304 Stainless Steel Butt Weld Short Radius 90 Degree Elbow #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
- WELD END 90° ELBOW
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
Documents
Specifications
- Application:
- Food and Beverage
- Clean Bagged:
- No
- Collection:
- Figure 2WCL
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Short Radius
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 781889274903