This product requires certification to purchase.

34 SQ W/BURN FIRE PIT BLAC

34 SQ W/BURN FIRE PIT BLAC

  • Fast #
  • Part #R908BK
  • Item #9679048
  • Manufacturer Part #908-BK
5 out of 5 Customer Rating
Brand image

34 SQ W/BURN FIRE PIT BLAC

  • Fast #
  • Part #R908BK
  • Item #9679048
  • Manufacturer Part #908-BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
33-5/8 in
Height
17-7/8 in
Length
33-5/8 in
Width
33-5/8 in
Characteristics & Features
Color Finish Name
Black
Material
Ceramic, Steel
Warranty & Product Information
Type
R908BK
UPC
752370090807