3/4 in. Ring (Pack of 20)

You last purchased this on
 
G.A.L. Gage Company

3/4 in. Ring (Pack of 20)

This product requires certification to purchase.
You last purchased this on
 
G.A.L. Gage Company

3/4 in. Ring (Pack of 20)

  • Fast #
  • Part #GCSWRF
  • Item #9341206
  • Manufacturer Part #CSWRF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
3/4 in
Material:
Stainless Steel
Package Quantity:
Pack of 20
Product Type:
Ring
Size:
3/4 in