3/4 x 1/2 in. Threaded 125# Black Cast Iron Eccentric Reducer
3/4 x 1/2 in. Threaded 125# Black Cast Iron Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1373-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Reducer Type: Eccentric
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 1-1/2
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- UPC:
- 690291016202