This product requires certification to purchase.

3/4 x 1/2 in. Threaded 150# 304 SP114 Stainless Steel Reducing Hex Bushing

3/4 x 1/2 in. Threaded 150# 304 SP114 Stainless Steel Reducing Hex Bushing

  • Fast #
  • Part #IS4CTBSP114FD
  • Item #1289431
  • Manufacturer Part #M414-1208
4.5 out of 5 Customer Rating
Brand image

3/4 x 1/2 in. Threaded 150# 304 SP114 Stainless Steel Reducing Hex Bushing

  • Fast #
  • Part #IS4CTBSP114FD
  • Item #1289431
  • Manufacturer Part #M414-1208
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300 Pallet: 17105
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
199242098941