3/4 x 3/8 in. 300# Black Malleable Iron Reducing Coupling
3/4 x 3/8 in. 300# Black Malleable Iron Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4687-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.14, ASME B16.3, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 1-3/4 in
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes