This product requires certification to purchase.

3/4 x 3/8 in. FNPT 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

3/4 x 3/8 in. FNPT 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9FC
  • Item #38601
  • Manufacturer Part #0311008007
3.9 out of 5 Customer Rating

3/4 x 3/8 in. FNPT 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9FC
  • Item #38601
  • Manufacturer Part #0311008007
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197
Application:
Air, Natural Gas, Plumbing, Steam, Water
Coating:
Galvanized
Elbow Degree:
90°
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
UL Listed:
Yes
UPC:
690291346668