3/4 x 3/8 in. Sweat x FNPT Cast Copper and Bronze Reducing Adapter
3/4 x 3/8 in. Sweat x FNPT Cast Copper and Bronze Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 9600-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Dezincification resistant
- End connections: Sweat X Female
- Flanged and flared fitting options available
- Threaded and drop ear fitting options
- Lightweight, strong and corrosion resistant
- Easy to solder
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Biostatic and inhibits bacterial growth on its surface
- CSA B125, NSF/ANSI Standard 61
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Reducing, Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923342225