This product requires certification to purchase.

3/4 x 4.5 in. Cor-Blue™ T Head Bolt and Nut

3/4 x 4.5 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNFR
  • Item #3148162
  • Manufacturer Part #75C450BTH1F
4.2 out of 5 Customer Rating

3/4 x 4.5 in. Cor-Blue™ T Head Bolt and Nut

  • Fast #
  • Part #CBTBNFR
  • Item #3148162
  • Manufacturer Part #75C450BTH1F
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
Cor-Blue
Color Finish Name:
Blue
Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
4-1/2 in
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
3/4 in
Thread Length:
4.5