3/4 x 8 in. Stainless Steel Stud Bolt
3/4 x 8 in. Stainless Steel Stud Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Length:
- 8
- Material:
- Stainless Steel
- Product Type:
- Stud Bolt Kit
- Size:
- 3/4 in