This product requires certification to purchase.

35 CFM 115V Single Phase Non-Cycling Refrigerated Air Dryer

Schulz

35 CFM 115V Single Phase Non-Cycling Refrigerated Air Dryer

  • Fast #
  • Part #SADS35
  • Item #11756288
  • Manufacturer Part #ADS 35
5 out of 5 Customer Rating
Schulz

35 CFM 115V Single Phase Non-Cycling Refrigerated Air Dryer

  • Fast #
  • Part #SADS35
  • Item #11756288
  • Manufacturer Part #ADS 35
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Warranty: 1 Year Commercial and 1 Year Residential
  • Product Weight: 62 lbs
  • Fuel Type: Electric
  • Height: 19"
  • Length: 19"
  • Requires Certification

Documents


Specifications

Height:
19 in
Length:
19 in
Power Source:
Electric
Weight:
62 lb
Width:
15 in