35 in. Wall Mount Console Rectangular Bathroom Sink in White/Chrome
Britannia 35 in. Wall Mount Console Rectangular Bathroom Sink in White/Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Invite European elegance into your home with the Britannia Collection. Featuring a fine selection of luxuriously designed sinks that highlight unique seamless characteristics, Britannia’s one of a kind sinks are handmade with the finest quality vitreous materials available, providing durability along with its style. This rectangular console sink with polished chrome legs and rear center drain is available in a choice of single faucet or widespread hole drills, will complement your ideal design perfectly.
- Covered under Whitehaus's limited lifetime warranty
- Constructed of vitreous china
- Coordinates with products from the Britannia line
- Console installation - sink sits atop a console base
- Sink comes pre-drilled with 3 faucet holes for faucets with 8" faucet centers
- Rear drain location increases available space under the sink
- Equipped with center overflow
- Mounting hardware included
Documents
Specifications
- Application:
- Residential
- Collection:
- Britannia
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Faucet Center Size:
- 8 in
- Height:
- 38 in
- Length:
- 38 in
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Consoles, Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Greater than 36 in
- UPC:
- 848130038728
- Vessel Only:
- No
- Width:
- 35 in