This product requires certification to purchase.

35X36 ELEC FRPLC MEDIA CAB GRAY

35X36 ELEC FRPLC MEDIA CAB GRAY

  • Fast #
  • Part #R1750EGRY
  • Item #9679032
  • Manufacturer Part #1750E-GRY
3.3 out of 5 Customer Rating
Brand image

35X36 ELEC FRPLC MEDIA CAB GRAY

  • Fast #
  • Part #R1750EGRY
  • Item #9679032
  • Manufacturer Part #1750E-GRY
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood, veneered MDF and powder coated steel
  • Includes mantel, electric firebox, remote control, hardware, and 79" power cord
  • Heat output of 4,780 BTUs. Heating power: 120V/60Hz, 1500W, 12.5 amps
  • Provides supplemental heat for up to 1,000 sq ft
  • Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C). Thermostat turns off when desirable temperature is reached. Turn heat option off to enjoy heatless flames year-round.
  • Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Firebox dimensions: 23.375" L x 8.75" W x 19.875" H
  • Center shelf: 23.18"L x 14" x 5.625" H. Side shelf: 12.125" L x 14.21" D.
  • Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
  • Requires Certification
Dimensions & Measurements
Depth
34-11/16 in
Height
36-1/4 in
Length
56-1/4 in
Width
56-1/4 in
Characteristics & Features
Color Finish Name
Grey
Material
MDF, Steel, Wood
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Type
R1750EGRY
UPC
752370175009