35X36 ELEC FRPLC MEDIA CAB WHIT
35X36 ELEC FRPLC MEDIA CAB WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of solid wood, veneered MDF and powder coated steel
- Includes mantel, electric firebox, remote control, hardware, and 79" power cord
- Heat output of 4,780 BTUs. Heating power: 120V/60Hz, 1500W, 12.5 amps
- Provides supplemental heat for up to 1,000 sq ft
- Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C). Thermostat turns off when desirable temperature is reached. Turn heat option off to enjoy heatless flames year-round.
- Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
- Various timer intervals ranging from 10 minutes to 9 hours
- Firebox dimensions: 23.375" L x 8.75" W x 19.875" H
- Center shelf: 23.18"L x 14" x 5.625" H. Side shelf: 12.125" L x 14.21" D.
- Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
Specifications
- AMP:
- 15
- Color Finish Name:
- White
- Depth:
- 34-11/16 in
- Height:
- 36-1/4 in
- Material:
- MDF, Steel, Wood
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R1750EW
- UPC:
- 752370175030
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 56-1/4 in