36 - 1-1/2 x 1/2 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
36 - 1-1/2 x 1/2 in. S10 SS 304L WOL Stainless Steel Schedule 10 Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 36 in - 1-1/2 in
- Fitting Type:
- Weldolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Outlet Size (in):
- 0.5
- Schedule Class:
- 10