36 - 1-1/2 x 3/4 in. 3000# Sockolet Low Temp Forged Steel SA350 LF2
36 - 1-1/2 x 3/4 in. 3000# Sockolet Low Temp Forged Steel SA350 LF2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A350 LF2
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 1-1/2 in
- Fitting Type:
- Sockolet
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- SA350 LF2
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 3/4 in
- Pressure Class:
- 3000#
- UL Listed:
- No