This product requires certification to purchase.

36 - 1-1/2 x 3/4 in. 3000# Threadolet Low Temp Forged Steel SA350 LF2

36 - 1-1/2 x 3/4 in. 3000# Threadolet Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #TOL3LF236JF
  • Item #2148946
  • Manufacturer Part #TOL3LF236JF
4.1 out of 5 Customer Rating

36 - 1-1/2 x 3/4 in. 3000# Threadolet Low Temp Forged Steel SA350 LF2

  • Fast #
  • Part #TOL3LF236JF
  • Item #2148946
  • Manufacturer Part #TOL3LF236JF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A350 LF2
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1-1/2 in
Fitting Type:
Threadolet
Material:
Forged Carbon Steel
Material Type:
SA350 LF2
Origin:
Domestic
Outlet Size (in):
3/4 in
Pressure Class:
3000#