This product requires certification to purchase.

36 - 1-1/2 x 3/4 in. 3000# 316L Threadolet Stainless Steel

36 - 1-1/2 x 3/4 in. 3000# 316L Threadolet Stainless Steel

  • Fast #
  • Part #TOLS6L36JFE
  • Item #4633111
  • Manufacturer Part #TOLS6L36JFE
4.6 out of 5 Customer Rating

36 - 1-1/2 x 3/4 in. 3000# 316L Threadolet Stainless Steel

  • Fast #
  • Part #TOLS6L36JFE
  • Item #4633111
  • Manufacturer Part #TOLS6L36JFE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1-1/2 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#