36 - 1-1/4 x 1/2 in. 3000# 304L Stainless Steel Socolet
36 - 1-1/4 x 1/2 in. 3000# 304L Stainless Steel Socolet
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 1-1/4 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 0.5
- Pressure Class:
- 3000#