This product requires certification to purchase.

36 - 1-1/4 x 1/2 in. 3000# 316L Stainless Steel Socolet

36 - 1-1/4 x 1/2 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOL36HDE
  • Item #4281822
  • Manufacturer Part #DS6L3SOL36HDE
3.4 out of 5 Customer Rating

36 - 1-1/4 x 1/2 in. 3000# 316L Stainless Steel Socolet

  • Fast #
  • Part #DS6L3SOL36HDE
  • Item #4281822
  • Manufacturer Part #DS6L3SOL36HDE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
36 in - 1-1/4 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
3000#