This product requires certification to purchase.

36 - 1-1/4 x 1/2 in. STD A105 Weldolet Forged Steel

36 - 1-1/4 x 1/2 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL36HDE
  • Item #4285081
  • Manufacturer Part #WOL36HDE
4.5 out of 5 Customer Rating

36 - 1-1/4 x 1/2 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL36HDE
  • Item #4285081
  • Manufacturer Part #WOL36HDE
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
36 in - 1-1/4 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Origin:
Domestic
Outlet Size (in):
0.5
Schedule Class:
Standard