This product requires certification to purchase.

36 - 1 x 1/2 in. 3000# Threadolet Forged Steel A105

36 - 1 x 1/2 in. 3000# Threadolet Forged Steel A105

  • Fast #
  • Part #TOL36GD
  • Item #1325678
  • Manufacturer Part #TOL36GD
5 out of 5 Customer Rating

36 - 1 x 1/2 in. 3000# Threadolet Forged Steel A105

  • Fast #
  • Part #TOL36GD
  • Item #1325678
  • Manufacturer Part #TOL36GD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1 in
Fitting Type:
Threadolet
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Outlet Size (in):
1/2 in
Pressure Class:
3000#